Shop All Ratcheting Wrenches
Lang
Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt
Mfr # RB-2428
Zoro # G4553897
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- SAE or Metric SAE
- Size 3/4" x 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lang
- MFR # RB-2428
- Zoro # G4553897
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 3/4" x 7/8" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Item | Flat Ratchet Box Wrench 3/4 x 7/8,12 Pt |
Description
Flat Ratchet Box Wrench 3/4 x 7/8,12 Pt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- IRWIN Tap Wrench Ratchet (21202)
- DIVERSITECH WRENCH RATCHET OPEN JAW 17MM (IM195-F 17MM)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-13/16", 46mm (1258TOB)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- Lang Ratcheting Wrenches