Shop All Ratcheting Wrenches
Lang
Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt
Mfr # RB-1618DH
Zoro # G4553921
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Flat Ratchet Box
- Size 1/2" x 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lang
- MFR # RB-1618DH
- Zoro # G4553921
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 1/2" x 9/16" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Flat Ratchet Box |
Item | Flat Ratchet Box Wrench 1/2 x 9/16,12 Pt |
Description
Flat Ratchet Box Wrench 1/2 x 9/16,12 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- DIABLO Starlock Bi-Metal Oscillating Blade, PK3 (DOS125BW3)
- HYDE Putty Knife/Scraper Set, 1-1/2, 3, 6" W, 3Pc (05610)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- LANG Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt (RB-2428)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 14mm (80007)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- TEKTON 1/2 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26313)
- STAHLWILLE TOOLS Ratchet wrench FastRatch Size 16 5/8" L.191, 3 mm (41101616)
- Lang Ratcheting Wrenches & Sets