Shop All Food Service Appliance Parts
Lang
Dial2" D, Off 450-100 For - Part# Lgy9-70701-19
Mfr # LGY9-70701-19
Zoro # G902232537
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
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
- Brand Lang
- MFR # LGY9-70701-19
- Zoro # G902232537
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Black & Silver T'Stat Knob;[ 2" Dia ] [ Off 450-100] [Mount .187"] [Flat Right ] ;Used On T'Stat G390, E-276, # 46-1155;Lang;Grill Lg-24 (Except Lg-24 Grooved), Lg-(36,48,60,72),; Sxl-(24,36,48,60,72).;Oven Eco-(8M,9M), Ecco-C (With S/N Between D57000 To; G71021 & Prefix V & X~; Mrs Fields), Ecco-C5S,; Ecco-Lmdr (Cinnabon), Ehs-C (Including Braums),; Ehs-(C-Lmdr,C1-1208Bk,Cir,Cir-Bk).; Series: F-6.;Range Rf21S, Rf21S-(M,Xlh), Rf42S, Rf42S-(M,Xlh).
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
- TRUE Motor -115V (800402)
- MANITOWOC Pump, Water - 208/240V (76-2601-3)
- CAPTIVE-AIRE Discharge Air Sensor (TS-01)
- GARLAND Stem Adapter (2527700)
- LANG Gas Control Valve Nat - 1/2" (2V-80505-01)
- LANG Spark Ignition Module (2J-80300-08)
- LANG Thermostat Sp, 3/16 X 11-5/8, 72 (30402-08)
- LANG Element Grid 440V 5991W (2N-11030-48)
- LANG Contactor 2P 30/40A 24V (30701-04)
- LANG WELD STUD 3/8-16X1-1/2 (2C-20108-11)
- BEVERAGE-AIR Gasket, 11 in. x 24 in. (703-963D-15)
- Lang Food Service Appliance Parts