Shop All Shovels and Scoops
Landscapers Select
Spade Garden Square Point, 30 in L Wood Handle
Mfr # 34595
Zoro # G406908303
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landscapers Select
- MFR # 34595
- Zoro # G406908303
- UPC # 755625012432
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Spade |
Item | Spade Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 220818 Nylon Disconnect, Female - 16-14, Blue, Pack of 100 (220818)
- A.R. NORTH AMERICA Valve Assembly (AR1389051)
- MAXPOWER BLADE SET POULAN 46"" (561739)
- AFTERMARKET B151S311 51S311 Trac Chief Tire fits Several Models (TRT70-0022)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 13-1/4 in L (GT930AS)
- LANDSCAPERS SELECT Utility Shovel, Wood Handle (34610)
- LANDSCAPERS SELECT Square Point Shovel, 45 in L Hardwood Handle (34609 PCL-P)
- LANDSCAPERS SELECT ShovelW/47 in L Fiberglass Handle (34463PRL-FP)
- LANDSCAPERS SELECT Shovel W/ 47 in L Ergonomic Fiberglass Handle (34597)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 10 in L (GT800A)
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- Landscapers Select Lawn & Garden Tools