Shop All Shovels and Scoops
Landscapers Select
Shovel, 54 in L Hardwood Handle W/ Cushion Grip
Mfr # 34608 PRL-P
Zoro # G907681064
Sold in multiples of 6 for $148.14
$148.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Landscapers Select
- MFR # 34608 PRL-P
- Zoro # G907681064
- UPC # 755625124159
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
Round point shovel tool with 2 blade size, matteblack painted heads and 45 in hardwood handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARP TARP 7X20 Rhino Mesh Tarp, LSM720 (LSM720)
- VALTERRA DOOR FOR EXTERIOR SHOWER, WHITE (PF267001)
- DEFLECTO UNIVERSAL BIRD GUARD (UBGW)
- LOGO BRANDS NC State Tuffy Stadium Seat (186-80-1A)
- LANDSCAPERS SELECT Shovel W/ 47 in L Ergonomic Fiberglass Handle (34597)
- LANDSCAPERS SELECT Square Point Shovel, Steel Blade, 47 in L Fiberglass Handle (34464PRC-FP)
- LANDSCAPERS SELECT Utility Shovel, Wood Handle (34610)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- LANDSCAPERS SELECT 54 in Shovel Replacement Handle (MG-ATB)
- LANDSCAPERS SELECT ShovelW/47 in L Fiberglass Handle (34463PRL-FP)
- SEYMOUR MIDWEST #2 Not Applicable Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood (49191GRA)
- Landscapers Select Shovels and Scoops