Shop All Shovels and Scoops
Landscapers Select
Scoop Shovel, 14 in W x 12 in L Blade, ABS Blade, Wood Handle, D-Grip
Mfr # PLA-12-OR/34913
Zoro # G007678919
product price: $46.99
/ea
Sold in multiples of 3 for $140.97
$140.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landscapers Select
- MFR # PLA-12-OR/34913
- Zoro # G007678919
- UPC # 755625012456
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Description
ABS plastic scoop 29 in ash handle Poly D handle
Restrictions
- WARNING: This product can expose you to chemicals including Carbon-black extracts, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 100 Ft 600 Series - Black (PSH3-100-BK)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X35)
- OREGON Mower Blade (91-938)
- ZORO SELECT Quick Coupling Plug, 3/8 (M) x 22mm (1MDL8)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 10 in L (GT800A)
- LANDSCAPERS SELECT 54 in Shovel Replacement Handle (MG-ATB)
- LANDSCAPERS SELECT Shovel, 54 in L Hardwood Handle W/ Cushion Grip (34608 PRL-P)
- LANDSCAPERS SELECT Square Point Shovel, 45 in L Hardwood Handle (34609 PCL-P)
- LANDSCAPERS SELECT Shovel, 28 in L Handle W/ D-Grip (34448)
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- Landscapers Select Lawn & Garden Tools