Shop All Shovels and Scoops
Landscapers Select
Grain Scoop, Wood Handle, 27 in L
Mfr # 34605
Zoro # G507115440
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landscapers Select
- MFR # 34605
- Zoro # G507115440
- UPC # 755625023339
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Lopper/Pruner Set 3Pc (395540-1003)
- GARDENISED Outdoor Garden Triple Stacked Flower Bowl Urn Tier Planter Decoration, Bronze (QI004403)
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- KUSHLAN PRODUCTS Motar Mixer, 115 V, 3/4 HP, Polyethylene Bucket (M60)
- LANDSCAPERS SELECT Shovel W/ 47 in L Ergonomic Fiberglass Handle (34597)
- LANDSCAPERS SELECT Square Point Shovel, 45 in L Hardwood Handle (34609 PCL-P)
- LANDSCAPERS SELECT Shovel, 54 in L Hardwood Handle W/ Cushion Grip (34608 PRL-P)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- LANDSCAPERS SELECT Utility Shovel, Wood Handle (34610)
- LANDSCAPERS SELECT ShovelW/47 in L Fiberglass Handle (34463PRL-FP)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Polymer Jacket with Fiberglass Core Handle (49543)
- Landscapers Select Lawn & Garden Tools