Shop All Utility Carts
Landscapers Select
Garden Cart, 1200 lb, Steel Deck, 4Wheel, 13 in Wheel, Pneumatic Wheel, Pull Handle
Mfr # TC4205EG
Zoro # G007373456
original price:
$353.99
5% off
new price: $334.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landscapers Select
- MFR # TC4205EG
- Zoro # G007373456
- UPC # 45734622487
- Country of Origin China
- Category Utility Carts
Description
This Landscapers Select Garden Cart has a load capacity of 1200 lb 550 kg and a steel pull handle measuring 30 in x 78 in Dia The 13 in x 4 in pneumatic wheels have steel rims, 6 in hubs, and fit 58 in axels Heavygauge steel construction with reinforced sides for greater strength Easytooperate pins allow the sides to be locked upright, folded down or removed for transporting oversized items Mesh body bed Use Sku 8925026 for a replacement wheel
Restrictions
- WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST217-07)
- CROSBY Anchor Shackle, Screw Pin, 1-1/2" Pin Dia. (G-209A)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E10B3C1P6)
- LANDSCAPERS SELECT Garden Cart, 1200 lb, Steel Deck, 4Wheel, 13 in Wheel, Pneumatic Wheel, Green (YTL22115)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks (JL6810)
- AMGOOD 3 Shelf Stainless Steel Tubular Utility Cart. 18 in. x 28 in. Metal Cart with Handle (CART-TUC-1828-Z)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- HARPER TRUCKS Harper™ 786-40 Cylinder Hand Truck 10" Solid Rubber Wheels 500 Lb. Cap. (786-40)
- Landscapers Select Utility Carts