Shop All Scrub Tops
Landau
Warmup Jacket, XL, Navy, 31-1/2 In. L
Mfr # 7551BNP XLARGE
Zoro # G3833435
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Color Navy
- Cuff Style Knit
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7551BNP XLARGE
- Zoro # G3833435
- UPC # 708695073483
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/2 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Warmup Jacket |
Gender | Men's |
Material | Cotton/Polyester |
Color | Navy |
Cuff Style | Knit |
Closure Type | Snap |
Industry Type | Healthcare |
Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Description
Warmup Jacket, Color Navy, Gender Men's, Material Cotton/Polyester, Size XL, Style Jacket, Number of Outside Pockets 3, Cuff Style Knit, Length 31 1/2 in, Front Closure Type Snaps, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Features Inside Breast Pocket, Two Deep Front Pockets and Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Winter Glove, PK12 (41-1400/L)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8723B)
- SIGNMISSION Sign-Wash Hands Before Returning To Work-10in x 14in OSHA Safety Sign, 10" L, 14" H, NS-Wash Hands (NS-Wash Hands)
- MSA SAFETY Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 6 PK, NIOSH (815181)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Scrub Shirt, L, Wine, Womens (8219RWPLRG)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Warm up Jacket, XL, Navy, Womens (7525BNPXLRG)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- SUPERIOR SURGICAL MANUFACTURING Unisex Set-In Sleeve Scrub Shirt, Reversible, Ciel Blue, M (6796M)
- Landau Workwear and Protective Clothing