Shop All Scrub Tops
Landau
Warmup Jacket, L, Navy, 31-1/2 In. L
Mfr # 7551BNP LARGE
Zoro # G3833426
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Color Navy
- Fits Chest Size 42 in to 44 in
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7551BNP LARGE
- Zoro # G3833426
- UPC # 708695073476
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 31 1/2 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | Warmup Jacket |
Gender | Men's |
Material | Cotton/Polyester |
Color | Navy |
Closure Type | Snap |
Industry Type | Healthcare |
Cuff Style | Knit |
Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Description
Warmup Jacket, Color Navy, Gender Men's, Material Cotton/Polyester, Size L, Style Jacket, Number of Outside Pockets 3, Cuff Style Knit, Length 31 1/2 in, Front Closure Type Snaps, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Features Inside Breast Pocket, Two Deep Front Pockets and Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- NEVS Intravenous Bag Label, Thermal 3" x 5" Yellow (PDT-35Y)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- LANDAU Scrub Shirt, L, Wine, Womens (8219RWPLRG)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Warm up Jacket, L, Wine, Womens (7525RWPLRG)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- Landau Scrub Tops