Shop All Scrub Tops
Landau
Warm up Jacket, XL, White, Womens
Mfr # 7525WWP XLRG
Zoro # G4943784
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Long Sleeve
- Material Cotton/Polyester
- Fits Chest Size 41 in to 44 in
- Closure Type Snap
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7525WWP XLRG
- Zoro # G4943784
- UPC # 708695006030
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Fits Chest Size | 41 in to 44 in |
Length | 29 in |
Minimum Chest Size | 43 in |
Maximum Chest Size | 45 in |
Fits Waist Size | 34 to 37 in |
Details
Item | Warm up Jacket |
Cuff Style | Long Sleeve |
Color | White |
Material | Cotton/Polyester |
Closure Type | Snap |
Gender | Women's |
Includes | Four Pockets That Include Pencil/Instrument Division and Cell Phone Pocket |
Number of Outside Pockets | 4 |
Features | Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket |
Style | Jacket |
Sleeve Type | Long |
Collar Style | Crew Neck |
Number of Pockets | 4 |
Industry Type | Healthcare |
Description
Warm up Jacket, Color White, Gender Women's, Material Cotton/Polyester, Size XL, Style Jacket, Number of Outside Pockets 4, Cuff Style Long Sleeve, Sleeve Type Long, Length 29 in, Front Closure Type Snaps, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Collar Style Crew Neck, Features Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015B)
- 3M Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12 (54933)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 8 (XAN1P/9180AP131-08)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- LANDAU Scrub Shirt, L, Wine, Womens (8219RWPLRG)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- Landau Workwear and Protective Clothing