Shop All Scrub Tops
Landau
Warm up Jacket, L, Wine, Womens
Mfr # 7525RWPLRG
Zoro # G4941063
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Long
- Fits Chest Size 38 in to 40 in
- Fits Waist Size 31 to 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7525RWPLRG
- Zoro # G4941063
- UPC # 708695013021
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | L |
Fits Chest Size | 38 in to 40 in |
Fits Waist Size | 31 to 33 in |
Length | 29 in |
Minimum Chest Size | 39 in |
Maximum Chest Size | 42 in |
Details
Item | Warm up Jacket |
Gender | Women's |
Material | Cotton/Polyester |
Color | Wine |
Sleeve Type | Long |
Industry Type | Healthcare |
Cuff Style | Long Sleeve |
Closure Type | Snap |
Number of Pockets | 4 |
Number of Outside Pockets | 4 |
Collar Style | Crew Neck |
Description
Warm up Jacket, Color Wine, Gender Women's, Material Cotton/Polyester, Size L, Style Jacket, Number of Outside Pockets 4, Cuff Style Long Sleeve, Sleeve Type Long, Length 29 in, Front Closure Type Snaps, Maximum Chest Size 42 in, Minimum Chest Size 39 in, Collar Style Crew Neck, Features Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- LANDAU Warm up Jacket, XL, Navy, Womens (7525BNPXLRG)
- LANDAU Warm up Jacket, 2XL, Navy, Womens (7525BNPXXL)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- Landau Scrub Tops