Shop All Scrub Tops
Landau
Warm up Jacket, 3XL, Wine, Womens
Mfr # 7525RWP XXXL
Zoro # G5461477
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Polyester/cotton
- Length 29 in
- Cuff Style Long Sleeve
- Fits Waist Size 42 to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7525RWP XXXL
- Zoro # G5461477
- UPC # 708695013052
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 3XL |
Length | 29 in |
Fits Waist Size | 42 to 45 in |
Fits Chest Size | 49 in to 52 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 53 in |
Details
Item | Warm up Jacket |
Gender | Women's |
Material | Polyester/cotton |
Color | Wine |
Cuff Style | Long Sleeve |
Closure Type | snaps |
Features | Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket |
Number of Outside Pockets | 4 |
Sleeve Type | Long |
Style | Jacket |
Includes | Four Pockets That Include Pencil/Instrument Division and Cell Phone Pocket |
Collar Style | Crew Neck |
Number of Pockets | 4 |
Description
Warm up Jacket, Color Wine, Gender Women's, Material Cotton/Polyester, Size 3XL, Style Jacket, Number of Outside Pockets 4, Cuff Style Long Sleeve, Sleeve Type Long, Length 29 in, Front Closure Type Snaps, Maximum Chest Size 53 in, Minimum Chest Size 50 in, Collar Style Crew Neck, Features Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English, U1-1019-RD_14X10 (U1-1019-RD_14X10)
- CONDOR Belt, Lifting, S, Black (5T539)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP35)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Warm up Jacket, XL, Navy, Womens (7525BNPXLRG)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex (71221)
- Landau Scrub Tops