Shop All Scrub Tops
Landau
Warm up Jacket, 2XL, Navy, Womens
Mfr # 7525BNPXXL
Zoro # G4941142
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Long
- Fits Chest Size 45 in to 48 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7525BNPXXL
- Zoro # G4941142
- UPC # 708695021637
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 2XL |
Fits Chest Size | 45 in to 48 in |
Length | 29 in |
Fits Waist Size | 39 to 41 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 49 in |
Details
Item | Warm up Jacket |
Gender | Women's |
Material | Cotton/Polyester |
Color | Navy |
Sleeve Type | Long |
Industry Type | Healthcare |
Closure Type | Snap |
Cuff Style | Long Sleeve |
Number of Pockets | 4 |
Number of Outside Pockets | 4 |
Features | Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket |
Includes | Four Pockets That Include Pencil/Instrument Division and Cell Phone Pocket |
Style | Jacket |
Collar Style | Crew Neck |
Description
Warm up Jacket, Color Navy, Gender Women's, Material Cotton/Polyester, Size 2XL, Style Jacket, Number of Outside Pockets 4, Cuff Style Long Sleeve, Sleeve Type Long, Length 29 in, Front Closure Type Snaps, Maximum Chest Size 49 in, Minimum Chest Size 46 in, Collar Style Crew Neck, Features Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft L x PVC Foam, 1/2 in Thick (419R0024BY)
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- SIGNMISSION OSHA Danger Sign, Magnetic Field In Place, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1674)
- LANDAU Warm up Jacket, XL, Navy, Womens (7525BNPXLRG)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- SCRUB ZONE Scrub Shirt, XL, Gray, Unisex (71221)
- Landau Scrubs & Lab Coats