Shop All Scrub Tops
Landau
Scrub Shirt, XL, Navy, Womens
Mfr # 8219BNPXLRG
Zoro # G5463543
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Short
- Cuff Style Short Sleeve
- Length 26 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 8219BNPXLRG
- Zoro # G5463543
- UPC # 708695006856
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Length | 26 7/8 in |
Maximum Chest Size | 45 in |
Minimum Chest Size | 43 in |
Details
Item | Scrub Shirt |
Gender | Women's |
Material | Cotton/Polyester |
Color | Navy |
Sleeve Type | Short |
Cuff Style | Short Sleeve |
Front Closure Type | Pullover |
Collar Style | V-Neck |
Features | (4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves |
Reusability | Reusable |
Style | Shirt |
Number of Outside Pockets | 4 |
Includes | Four Front Lower Pockets with Pencil/Instrument Divisions |
Fit | Relaxed Fit |
Description
Scrub Shirt, Color Navy, Gender Women's, Material Cotton/Polyester, Size XL, Style Shirt, Number of Outside Pockets 4, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Length 26 7/8 in, Front Closure Type Pullover, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Collar Style V-Neck, Features (4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, L, 24 PK, White, SMMMS, Zipper (49123)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- LANDAU Warm up Jacket, XL, Navy, Womens (7525BNPXLRG)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- Landau Workwear and Protective Clothing