Shop All Scrub Tops
Landau
Scrub Shirt, XL, Navy, Unisex
Mfr # 7502BNPXLRG
Zoro # G4940993
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Material Cotton/Polyester
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7502BNPXLRG
- Zoro # G4940993
- UPC # 708695004173
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Length | 27 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Top Size | XL |
Minimum Chest Size | 46 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Color | Navy |
Material | Cotton/Polyester |
Number of Pockets | 0-3 |
Includes | Breast Pocket on Both Sides |
Features | Reversible |
Front Closure Type | Pullover |
Fit | Relaxed Fit |
Reusability | Reusable |
Color Family | Blue |
Collar Style | V-Neck |
Number of Outside Pockets | 2 |
Garment Type | Top |
Style | Shirt |
Description
Scrub Shirt, Color Navy, Gender Unisex, Material Cotton/Polyester, Size XL, Style Shirt, Number of Outside Pockets 2, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Length 27 1/2 in, Front Closure Type Pullover, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style V-Neck, Features Reversible, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- HY-KO No Trespassing Sign 14.5" x 18.5", 5PK (A00104)
- TINGLEY RUBBER Workbrutes® G2 PVC Overshoe, Size Medium, 17"H, Cleated Outsole, Black With Red Sole (45851.MD)
- WESTWARD Knee Pads, Nonmarring, Gel, EVA, Univ, PR (5MZP1)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- LANDAU Warm up Jacket, 2XL, Navy, Womens (7525BNPXXL)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- SCRUB ZONE Scrub Shirt, 4XL, Blue, 4.25 oz. (71221)
- Landau Scrubs & Lab Coats