Shop All Scrub Tops
Landau
Scrub Shirt, M, Wine, Unisex
Mfr # 7502RWPMED
Zoro # G4940975
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Dolman Sleeves
- Material Cotton/Polyester
- Gender Men's
- Length 27 1/2 in
- Sleeve Type Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7502RWPMED
- Zoro # G4940975
- UPC # 708695000199
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | M |
Length | 27 1/2 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Details
Item | Scrub Shirt |
Cuff Style | Dolman Sleeves |
Color | Wine |
Material | Cotton/Polyester |
Gender | Men's |
Sleeve Type | Short |
Features | Reversible |
Number of Outside Pockets | 2 |
Reusability | Reusable |
Fit | Relaxed Fit |
Collar Style | V-Neck |
Includes | Breast Pocket on Both Sides |
Front Closure Type | Pullover |
Style | Shirt |
Description
Scrub Shirt, Color Wine, Gender Unisex, Material Cotton/Polyester, Size M, Style Shirt, Number of Outside Pockets 2, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Length 27 1/2 in, Front Closure Type Pullover, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style V-Neck, Features Reversible, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (397)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Tan Polypropylene Mat (03-198)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M (61231)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Warm up Jacket, L, Wine, Womens (7525RWPLRG)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- Landau Scrubs & Lab Coats