Shop All Scrub Tops
Landau
Scrub Shirt, L, Wine, Womens
Mfr # 8219RWPLRG
Zoro # G5461854
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Sleeve Type Short
- Cuff Style Short Sleeve
- Material Cotton/Polyester
- Length 26 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 8219RWPLRG
- Zoro # G5461854
- UPC # 708695014769
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | L |
Length | 26 7/8 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 39 in |
Details
Item | Scrub Shirt |
Gender | Women's |
Sleeve Type | Short |
Cuff Style | Short Sleeve |
Color | Wine |
Material | Cotton/Polyester |
Features | (4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves |
Reusability | Reusable |
Includes | Four Front Lower Pockets with Pencil/Instrument Divisions |
Number of Outside Pockets | 4 |
Fit | Relaxed Fit |
Front Closure Type | Pullover |
Style | Shirt |
Collar Style | V-Neck |
Description
Scrub Shirt, Color Wine, Gender Women's, Material Cotton/Polyester, Size L, Style Shirt, Number of Outside Pockets 4, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Length 26 7/8 in, Front Closure Type Pullover, Maximum Chest Size 42 in, Minimum Chest Size 39 in, Collar Style V-Neck, Features (4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- NMC Designated Red Tag Area All (LN103A)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- LANDAU Warm up Jacket, 2XL, Navy, Womens (7525BNPXXL)
- LANDAU Warm up Jacket, L, Wine, Womens (7525RWPLRG)
- Landau Scrubs & Lab Coats