Shop All Scrub Tops
Landau
Scrub Shirt, L, Navy, Unisex
Mfr # 7502BNPLRG
Zoro # G4940932
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Material Cotton/Polyester
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7502BNPLRG
- Zoro # G4940932
- UPC # 708695004166
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | L |
Length | 27 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Color | Navy |
Material | Cotton/Polyester |
Includes | Breast Pocket on Both Sides |
Collar Style | V-Neck |
Front Closure Type | Pullover |
Number of Outside Pockets | 2 |
Style | Shirt |
Features | Reversible |
Reusability | Reusable |
Fit | Relaxed Fit |
Description
Scrub Shirt, Color Navy, Gender Unisex, Material Cotton/Polyester, Size L, Style Shirt, Number of Outside Pockets 2, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Length 27 1/2 in, Front Closure Type Pullover, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Collar Style V-Neck, Features Reversible, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Hook-and-Loop Closure, Mesh Polyester, Lime, Size L/XL (53YN34)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Warm up Jacket, L, Wine, Womens (7525RWPLRG)
- LANDAU Warm up Jacket, 2XL, Navy, Womens (7525BNPXXL)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- Landau Scrub Tops