Shop All Scrub Tops
Landau
Scrub Shirt, 2XL, Wine, Unisex
Mfr # 7502RWPXXL
Zoro # G4941036
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Material Cotton/Polyester
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7502RWPXXL
- Zoro # G4941036
- UPC # 708695000229
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 2XL |
Length | 27 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Top Size | 2XL |
Details
Item | Scrub Shirt |
Gender | Men's |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Color | Wine |
Material | Cotton/Polyester |
Number of Pockets | 0-3 |
Reusability | Reusable |
Collar Style | V-Neck |
Color Family | Red |
Front Closure Type | Pullover |
Includes | Breast Pocket on Both Sides |
Garment Type | Top |
Style | Shirt |
Features | Reversible |
Fit | Relaxed Fit |
Number of Outside Pockets | 2 |
Description
Scrub Shirt, Color Wine, Gender Unisex, Material Cotton/Polyester, Size 2XL, Style Shirt, Number of Outside Pockets 2, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Length 27 1/2 in, Front Closure Type Pullover, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Collar Style V-Neck, Features Reversible, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-25-483-ANSIWA)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Scrub Shirt, Unisex, M, Blue (7502BCPMED)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- LANDAU Warm up Jacket, 2XL, Navy, Womens (7525BNPXXL)
- LANDAU Scrub Shirt, L, Wine, Womens (8219RWPLRG)
- SUPERIOR SURGICAL MANUFACTURING Unisex Set-In Sleeve Scrub Shirt, Reversible, Ciel Blue, M (6796M)
- Landau Scrubs & Lab Coats