Shop All Scrub Pants
Landau
Scrub Pants, S, Navy, Unisex
Mfr # 7602BNPSM
Zoro # G3789457
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Color Navy
- Inseam 31 1/2 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Landau
- MFR # 7602BNPSM
- Zoro # G3789457
- UPC # 708695012390
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | S |
Minimum Waist Size | 28 in |
Maximum Waist Size | 30 in |
Details
Item | Scrub Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Navy |
Inseam | 31 1/2 in |
Pockets | 2 |
Closure Type | Drawstring |
Cuff Style | Open |
Standards | IL Approved |
Features | Breathable Fabric, Comfortable Fit |
Fit | Relaxed Fit |
Style | Pants |
Ankle Type | Open |
Waist Closure | Drawstring |
Number of Outside Pockets | 1 |
Reusability | Reusable |
Description
Scrub Pants, Color Navy, Gender Unisex, Material Cotton/Polyester, Size S, Style Pants, Number of Outside Pockets 1, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Filled, Ylw, Keyed Diff (1484BP410ES)
- SIGNMISSION Equipment Rental Yard Sign & Stake outdoor plastic coroplast window, C-2436-DS-Equipment Rental (C-2436-DS-Equipment Rental)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- ANSELL Gloves, Size 9, PR (37-320)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Pants, 2XL, Navy, Unisex (7602BNPXXL)
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- SCRUB ZONE Scrub Pants, S, Gray, Unisex (85221)
- Landau Scrub Pants