Shop All Scrub Pants
Landau
Scrub Pants, Blue, Unisex, M
Mfr # 7602BCPMED
Zoro # G4941194
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Color Blue
- Inseam 31 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7602BCPMED
- Zoro # G4941194
- UPC # 708695013618
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 31 in |
Details
Item | Scrub Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Blue |
Inseam | 31 in |
Pockets | 2 |
Closure Type | Drawstring |
Cuff Style | Open |
Standards | IL Approved |
Features | Breathable Fabric, Comfortable Fit |
Fit | Relaxed Fit |
Style | Pants |
Number of Outside Pockets | 1 |
Ankle Type | Open |
Reusability | Reusable |
Waist Closure | Drawstring |
Description
Scrub Pants, Color Blue, Gender Unisex, Material Cotton/Polyester, Size M, Style Pants, Number of Outside Pockets 1, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 34 in, Minimum Waist Size 31 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKE Sign Stand, Portable, Aluminum, 57 In. (DF3003W)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, XL, PR (168-11)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- LANDAU Scrub Pants, Blue, Unisex, XL (7602BCPXLRG)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Cargo Pants, M, Navy, Mens (8555BNPMED)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- LANDAU Scrub Pants, M, Wine, Unisex (7602RWPMED)
- IRONWEAR Disposable Scrub Pants with Elastic Waist BlueXLarge (5305-B-XL)
- Landau Scrub Pants