Shop All Scrub Pants
Landau
Scrub Pants, 2XL, Purple, Womens
Mfr # 8320RPP XXL
Zoro # G5462116
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Purple
- Material Cotton/Polyester
- Size 2XL
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 8320RPP XXL
- Zoro # G5462116
- UPC # 708695004487
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 41 in |
Minimum Waist Size | 38 in |
Details
Item | Scrub Pants |
Cuff Style | Open |
Color | Purple |
Material | Cotton/Polyester |
Closure Type | Elastic |
Pockets | 2 |
Gender | Women's |
Inseam | 31 in |
Features | Reinforced Pockets, Tailored Look, Traditional Rise |
Style | Pants |
Fit | Relaxed Fit |
Ankle Type | Open |
Waist Closure | Elastic |
Description
Scrub Pants, Color Purple, Gender Women's, Material Cotton/Polyester, Size 2XL, Style Pants, Inseam 31 in, Waist Closure Elastic, Fit Relaxed Fit, Maximum Waist Size 41 in, Minimum Waist Size 38 in, Features Reinforced Pockets, Tailored Look, Traditional Rise, Ankle Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- NEVS Label, Chemical name/common name/mfgr/msds#/date 7/8" x 3" (L-0653)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- HARDWARE MERCANTILE INTL Hats Outback Straw (19160)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Cargo Pants, 2XL, Navy, Mens (8555BNPXXL)
- LANDAU Scrub Pants, S, Navy, Unisex (7602BNPSM)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- SCRUB ZONE Scrub Pants, XS, Royal Blue, Unisex (85221)
- Landau Scrub Pants