Shop All Scrub Pants
Landau
Scrub Pants, 2XL, Navy, Unisex
Mfr # 7602BNPXXL
Zoro # G4941264
product price: $23.00
/ea
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Color Navy
- Inseam 31 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 7602BNPXXL
- Zoro # G4941264
- UPC # 708695012437
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | 2XL |
Minimum Waist Size | 43 in |
Maximum Waist Size | 46 in |
Details
Item | Scrub Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Navy |
Inseam | 31 in |
Pockets | 2 |
Closure Type | Drawstring |
Cuff Style | Open |
Standards | IL Approved |
Features | Breathable Fabric, Comfortable Fit |
Style | Pants |
Fit | Relaxed Fit |
Number of Outside Pockets | 1 |
Waist Closure | Drawstring |
Reusability | Reusable |
Ankle Type | Open |
Description
Scrub Pants, Color Navy, Gender Unisex, Material Cotton/Polyester, Size 2XL, Style Pants, Number of Outside Pockets 1, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 46 in, Minimum Waist Size 43 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- PIG Spill Kit, Universal, Black (KIT289)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- LANDAU Scrub Pants, S, Navy, Unisex (7602BNPSM)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- Landau Workwear and Protective Clothing