Shop All Scrub Pants
Landau
Scrub Cargo Pants, XL, Blue, Mens
Mfr # 8555BCPXLRG
Zoro # G4941325
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Color Blue
- Inseam 31 in
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 8555BCPXLRG
- Zoro # G4941325
- UPC # 708695151228
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | XL |
Maximum Waist Size | 42 in |
Minimum Waist Size | 39 in |
Details
Item | Scrub Cargo Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Blue |
Inseam | 31 in |
Pockets | 5 |
Closure Type | Drawstring |
Cuff Style | Open |
Standards | IL Approved |
Features | Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets |
Style | Pants |
Fit | Relaxed Fit |
Number of Outside Pockets | 5 |
Waist Closure | Drawstring |
Ankle Type | Open |
Reusability | Reusable |
Description
Scrub Cargo Pants, Color Blue, Gender Men's, Material Cotton/Polyester, Size XL, Style Pants, Number of Outside Pockets 5, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 42 in, Minimum Waist Size 39 in, Features Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- IMPACTO AIRSOL Molded Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASMOLDD/F)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- DUNLOP Size 16 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Pants, S, Navy, Unisex (7602BNPSM)
- LANDAU Scrub Cargo Pants, 2XL, Navy, Mens (8555BNPXXL)
- LANDAU Scrub Pants, S, Wine, Unisex (7602RWPSM)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- SCRUB ZONE Scrub Pants, M, Ceil Blue, 4.25 oz. (85221)
- Landau Scrub Pants