Shop All Scrub Pants
Landau
Scrub Cargo Pants, L, Navy, Mens
Mfr # 8555BNPLRG
Zoro # G4941282
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Navy
- Material Cotton/Polyester
- Closure Type Drawstring
- Standards IL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 8555BNPLRG
- Zoro # G4941282
- UPC # 708695058626
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | L |
Minimum Waist Size | 35 in |
Maximum Waist Size | 38 in |
Details
Item | Scrub Cargo Pants |
Cuff Style | Open |
Color | Navy |
Material | Cotton/Polyester |
Closure Type | Drawstring |
Standards | IL Approved |
Gender | Men's |
Pockets | 5 |
Features | Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets |
Inseam | 31 in |
Fit | Relaxed Fit |
Style | Pants |
Reusability | Reusable |
Waist Closure | Drawstring |
Ankle Type | Open |
Number of Outside Pockets | 5 |
Description
Scrub Cargo Pants, Color Navy, Gender Men's, Material Cotton/Polyester, Size L, Style Pants, Number of Outside Pockets 5, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 38 in, Minimum Waist Size 35 in, Features Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119C-L)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Fog Coating, Wraparound, Frameless, Black, Clear Lens (BK110AF)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Cargo Pants, 2XL, Navy, Mens (8555BNPXXL)
- LANDAU Scrub Cargo Pants, M, Navy, Mens (8555BNPMED)
- LANDAU Scrub Pants, S, Wine, Unisex (7602RWPSM)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- Landau Scrub Pants