Shop All Scrub Pants
Landau
Scrub Cargo Pants, 2XL, Navy, Mens
Mfr # 8555BNPXXL
Zoro # G4941352
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Color Navy
- Inseam 31 in
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 8555BNPXXL
- Zoro # G4941352
- UPC # 708695058640
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | 2XL |
Minimum Waist Size | 43 in |
Maximum Waist Size | 46 in |
Details
Item | Scrub Cargo Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Navy |
Inseam | 31 in |
Pockets | 5 |
Closure Type | Drawstring |
Cuff Style | Open |
Standards | IL Approved |
Features | Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets |
Fit | Relaxed Fit |
Style | Pants |
Ankle Type | Open |
Number of Outside Pockets | 5 |
Waist Closure | Drawstring |
Reusability | Reusable |
Description
Scrub Cargo Pants, Color Navy, Gender Men's, Material Cotton/Polyester, Size 2XL, Style Pants, Number of Outside Pockets 5, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 46 in, Minimum Waist Size 43 in, Features Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Pink, 30PK (OF-VS1-09)
- NMC Danger Lock Out Electrical Switches Sign - Bilingual, ESD679RB (ESD679RB)
- TILLMAN Lg Grain/Split Cow Drvrs Glv-Cd, PR (1428L)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Cargo Pants, M, Navy, Mens (8555BNPMED)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- SCRUB ZONE Scrub Pants, XS, Royal Blue, Unisex (85221)
- Landau Workwear and Protective Clothing