Shop All Lab Coats & Jackets
Landau
Lab Coat, M, White, 41 In. L
Mfr # 3178 WWP MED
Zoro # G3833331
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style BOUND
- Cuff Style Stockinette
- Color White
- Material Cotton Poplin/Polyester
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 3178 WWP MED
- Zoro # G3833331
- UPC # 708695021804
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 41 in |
Overall Length | 41 1/2 in |
Named Size | M |
Details
Item | Lab Coat |
Seam Style | BOUND |
Cuff Style | Stockinette |
Color | White |
Material | Cotton Poplin/Polyester |
Closure Type | Snaps |
Industry Type | Healthcare |
Number of Pockets | 2 |
Gender | Unisex |
Attached Hood | No |
Features | Classic Relaxed Fit |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Classic Relaxed Fit, Gender Unisex, Material Cotton Poplin/Polyester, Named Size M, Number of Pockets 2, Overall Length 41 1/2 in, Product Type Lab Coat, Seam Style BOUND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- LABELMASTER Explosive Class 1.4 D, PK25 (PSR72)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- LANDAU Lab Coat, XS, White, 41 In. L (3178 WWP XS)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-4X (VI9LCRY-4X)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 3X-Large (JKC8807BG)
- Landau Scrubs & Lab Coats