Shop All Disposable Lab Coats
This Product is Discontinued
Landau
Collared Lab Coat, XL, White, 35 In. L (Discontinued)
Mfr # 3163WWT-50
Zoro # G4889351
This Product is Discontinued
Key Features
- Size XL
- Number of Pockets 3
- Seam Style BOUND
- Color White
- Material Cotton Twill/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Landau
- MFR # 3163WWT-50
- Zoro # G4889351
- UPC # 708695016053
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | XL |
Fits Chest Size | 50 in |
Length | 35 in |
Overall Length | 35 1/2 in |
Details
Item | Collared Lab Coat |
Number of Pockets | 3 |
Seam Style | BOUND |
Color | White |
Material | Cotton Twill/Polyester |
Closure Type | Button |
Gender | Men's |
Fabric Weight | 5.25 oz |
Industry Type | Healthcare |
Attached Hood | No |
Features | 2 Piece Jacket Sleeve, Belted Back Stitched Over Pleats |
Product Type | Lab Coat |
Description
Collared Lab Coat, Attached Hood No, Closure Type Button, Color White, Features 2 Piece Jacket Sleeve, Belted Back Stitched Over Pleats, Gender Men's, Material Cotton Twill/Polyester, Number of Pockets 3, Overall Length 35 1/2 in, Product Type Lab Coat, Seam Style BOUND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.