Shop All Lab Coats & Jackets
Landau
Collared Lab Coat, S, White, 39 In. L
Mfr # 3155WWY SIZE 10
Zoro # G3833207
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style BOUND
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Fits Chest Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Landau
- MFR # 3155WWY SIZE 10
- Zoro # G3833207
- UPC # 708695028384
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 10 in |
Length | 39 in |
Overall Length | 37 7/8 in |
Details
Item | Collared Lab Coat |
Seam Style | BOUND |
Cuff Style | Open |
Color | White |
Material | Cotton Poplin/Polyester |
Closure Type | Button |
Gender | Women's |
Fabric Weight | 5.25 oz |
Industry Type | Healthcare |
Number of Pockets | 3 |
Attached Hood | No |
Features | Back Princess Seams and Inset Belt, Center Back Vent |
Product Type | Lab Coat |
Description
Collared Lab Coat, Attached Hood No, Closure Type Button, Color White, Features Back Princess Seams and Inset Belt, Center Back Vent, Gender Women's, Material Cotton Poplin/Polyester, Number of Pockets 3, Overall Length 37 7/8 in, Product Type Lab Coat, Seam Style BOUND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, M Size (FMT95M)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70705)
- ELKHART BRASS Hex Nipple, FNPTxMNST, 1-1/2 In (307)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5010M)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- LANDAU Lab Coat, XS, White, 41 In. L (3178 WWP XS)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- Landau Scrubs & Lab Coats