Shop All Work Jackets & Coats
This Product is Discontinued
Landau
Bib Apron, L, Navy, 24 in., Polyester/Cotton (Discontinued)
Mfr # 308BNP LARGE
Zoro # G4156345
This Product is Discontinued
Key Features
- Size L
- Color Blue
- Material Polyester/cotton
- Closure Type Ties
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Landau
- MFR # 308BNP LARGE
- Zoro # G4156345
- UPC # 708695014653
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 24 in |
Details
Item | Bib Apron |
Color | Blue |
Material | Polyester/cotton |
Closure Type | Ties |
Number of Pockets | 2 |
Industry Type | Healthcare |
Seam Style | Bound |
Waist Closure | Ties |
Description
Bib Apron, Material Polyester/Cotton, Waist Closure Ties, Color Blue, Length 24 in, Size L, Features Side Ties, Large Divided Front Pocket, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.