Shop All Pet Crates & Carriers
Land & Sea
Land & Sea LS817CB1 Cardinal Birdhouse; Red
Mfr # LS817CB1
Zoro # G203721303
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Land & Sea
- MFR # LS817CB1
- Zoro # G203721303
- UPC # 759181116955
- Country of Origin China
- Category Pet Crates & Carriers
Description
Invite beautiful birds to nest in your yard. This amazingly detailed Red and Black Cardinal Birdhouse comes ready to hang in your garden, patio, deck or trees. It is ideal for your local birds to nest or decoration for your home. The Cardinal Bird House features a round entrance hole 3.5 inches in diameter with some starter nesting material and a solid wood perch. Product Dimensions: H 15.5in with chain (bird 7in), W 5.5in, L 9.5in. Made of a strong resin and individually painted.
Features- Great gift for bird and nature lovers
- Weather-resistant resin construction
- Bright red finish with black accents
- Ready to hang with 8.5 in. chain
- Unique, bird-shaped birdhouse
- Color: Red
- Material: Resin
- Bird Type: Multiple Bird Species
- Mount Type: Hanging
- Number of Perches / Ports: 1
- Predator Guard: No
- UV Resistant: Yes
- Weather Resistant: Yes
- Hardware Included: No
- Dimension: 9.5" D x 15.5" H x 5.5 " W
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Potting Mix W/Fert 16Qt (75686300)
- LIPPERT COMPONENTS Lippert 289374 Solera Manual Awning Cradle Support - Black (289374)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP39)
- FORTEX FORTIFLEX Pail Utility Red 8Qt (N4008R)
- PETEDGE Kennel Card 3x5In 100Pk (ZW173 13)
- DOGIPOT Dog Table/Crate, M, Espresso (1702-M)
- CARLSON Step Over Small Expandable Metal Pet Gate- White (0618DS)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- BIRD-X Bird-X BP-CART Bird Repellent Gel - 12 Pack (BP-CART)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- PRO SELECT PS X-Tall Modular Cage with Tray Stainless Steel S (ZW5550 87)
- Land & Sea Pet Crates & Carriers