Lancaster Table & Seating

Yellow Powder Coated Aluminum Outdoor Arm Chair


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a comfortable seating option for your outdoor seating areas with this powder coated aluminum outdoor arm chair. Designed specifically for outdoor use this chair is great for restaurant or bar patios and decks. And since it features a bright powder coated finish it's great for themed outdoor entertainment areas or luaus! Your guests will love the opportunity to enjoy the temperate weather with the convenience and comfort of this chair. Sleek Durable Finish : This chair is made of powdercoated aluminum that's durable enough to resist weather and corrosion. Its smooth surface features a fun yellow color that's sure to induce a lively atmosphere and complement the decor of your outdoor space! Thanks to its UVresistant finish the color won't fade over time even when left in the sun for longer periods. Lightweight and Strong : For your convenience this chair has a weight capacity of up to 300 lb. It's also lightweight so that you can easily move it around your patio as needed. Comfortable Arm Rests : Customers can get comfortable in this chair! It is equipped with two arm rests for maximum relaxation and the arm rests also make it easy to slide the chair closer to a table. Conveniently Stackable : When you need to store your patio furniture away at the end of the season this chair is conveniently stackable to help save space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.