Shop All Patio Cushions & Pillows
Lancaster Table & Seating
White Chaise Cushion with Pillow
Mfr # 427CHASECUWH
Zoro # G111582638
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CHASECUWH
- Zoro # G111582638
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Enhance the appearance and comfort of your chaise with this Lancaster Table & Seating white cushion. This cushion is designed for use with select Lancaster Table & Seating chaise lounges. It's constructed of a high strength textilene fabric that is built to last at your busy hotel beach lounge or resort. This cushion offers a simply elegant design that is both eye-catching and comfortable. The included pillow also provides a soft resting place for your patrons to relax. A strap ensures the pillow stays in place during use but can be easily removed if desired.The neutral white color is perfect for any relaxing oasis. This cushion can be used both indoors and outdoors as it's resistant to mildew soil and wear and tear. An additional strap on the back ensures this cushion remains attached to its corresponding chaise sold separately.Overall Dimensions:Length: 72 13/16''Width: 22 7/16''Height: 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" Electric Chain Saw (UC3551A)
- SEASONAL TRENDS Bamboo Torch Asst Colors 4Ft (Y2566)
- TEEJET Turbo TeeJet Nozzle (TT110015-VP)
- MTD Engine Cvr Rear (753-05660)
- LANCASTER TABLE & SEATING Blue Chaise Cushion with Pillow (427CHASECUBL)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake Heather Grey Patio Cushion Slipcover, Heather Grey, 74"x23"x3" (60-441-011001-RT)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-5022 Bed Lounger With Cervical Roll (AZ_74_5022)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- Lancaster Table & Seating Outdoor Chairs