Shop All Patio Cushions & Pillows
Lancaster Table & Seating
Vintage Finish Wood Seat for Wood Frame Chairs and Bar Stools
Mfr # 164CUSHWDVIN
Zoro # G711122012
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CUSHWDVIN
- Zoro # G711122012
- Country of Origin China
- Category Patio Cushions & Pillows
Description
This Lancaster Table & Seating vintage finish wood seat directly replaces the seat on your existing Lancaster Table & Seating wood frame ladder back window back and diamond back chair or bar stool. It provides guests with a comfortable place to sit during their meals. This vintage wood seat provides exceptional comfort for your guests and it's also durable and easy to clean! Its attractive brown color is sure to add style to any setting.**You can use this wood seat to replace a worn-out seat on your chair or bar stool. It is also a great option for easily changing the aesthetics of any establishment! For quick and simple assembly this seat attaches easily to the chair or bar stool frame with the necessary hardware sold separately.**Overall Dimensions:*Width: 17''*Depth: 16 5/8''*Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions 2017 Logo Quad Chair (611-13Q-1)
- EGO Saw Chain, Bar 16 in. L, Pitch 3/8 in. (AC1600)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 8 in, 55 lb (1NXA4)
- STENS Carburetor For Ariens 921023,921024,921030,921045,921046 And 921323 Snowblowers 20001171 Tractor (520-353)
- LANCASTER TABLE & SEATING Blue Chaise Cushion with Pillow (427CHASECUBL)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Indigo (60-540-045501-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- HEALTHSMART Standard Lumbar Back Support Cushion, 14in x 13in, Navy (555-7300-2400HS)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- Lancaster Table & Seating Patio Cushions & Pillows