Shop All Counter Height Stools
Lancaster Table & Seating
Vintage Finish Wood Ladder Back Stool with Light Gray Vinyl Seat - Detached Seat
Mfr # 164BWLVVLGKD
Zoro # G911122256
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BWLVVLGKD
- Zoro # G911122256
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's stylish back and padded seat combine with its sleek wooden frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. At an ideal height for both bar and raised table seating this bar stool is a versatile option for any restaurant bar deli or coffee shop. Durable Wood Frame : This bar stool's sturdy European beechwood frame provides unmatched durability and an impressive 350 lb. weight capacity. Beechwood stands up better to daily use and is able to better resist gouging and chipping compared to other types of wood. Additionally the smooth surface on this bar stool provides a natural wood feel while the vintage finish offers the ultimate in style. Its reliable design ensures you'll be using this bar stool in your pub or restaurant for years to come! Stylish Contoured Back : This bar stool also features a ladder back design that's contoured to provide extra support to your customers' upper backs. Plus this design gives it a unique visual appeal making it perfect for both upscale and casual decor as well as anything in between. Designed for Comfort : The 2 1/2'' thick light gray vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fireretardant foam for added safety. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing. BuiltIn Footrest : The goldplated footrest gives customers a place to rest their feet and helps keep the frame from getting scratched. Convenient Options : For your convenience this bar stool has two options for shipping. It can be shipped fully assembled which saves you the time and hassle of assembly. It can also be shipped with the seat detached which saves on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- SAFAVIEH 42.5 x 19.75 x 21 in. California Counter Stool, Navy (PAT7533B)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- Lancaster Table & Seating Counter Height Stools