Shop All Patio Dining Chairs & Stools
Lancaster Table & Seating
Silver Powder Coated Aluminum Outdoor Side Chair
Mfr # 427CALUSDSL
Zoro # G911630690
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CALUSDSL
- Zoro # G911630690
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Provide a comfortable seating option for your outdoor seating areas with this powder coated aluminum outdoor side chair. Designed specifically for outdoor use this chair is great for restaurant or bar patios and decks. And since it features a sleek powder coated finish it's great for themed outdoor entertainment areas or luaus! Your guests will love the opportunity to enjoy the temperate weather with the convenience and comfort of this chair. Bright Durable Finish : This chair is made of powdercoated aluminum that's durable enough to resist weather and corrosion. Its smooth surface features a bright sleek finish that's sure to induce a lively atmosphere and complement the decor of your outdoor space! Thanks to its UVresistant finish the color won't fade over time even when left in the sun for longer periods. Lightweight and Strong : For your convenience this chair has a weight capacity of up to 300 lb. It's also lightweight so that you can easily move it around your patio as needed. Conveniently Stackable : When you need to store your patio furniture away at the end of the season this chair is conveniently stackable to help save space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Steel Curb Key, Rolled steel, 28 in L (53246)
- MTD Housing-Auger (684-04078-0638)
- BONIDE PRODUCTS Bonide Products 917494 Beetle Bagger Disposable Collection Bags; Pack - 6 (917494)
- RAIN BIRD Inline Y Filter for Drip Irrigation, 3/4" (RBY075S)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- Lancaster Table & Seating Patio Dining Chairs & Stools