Lancaster Table & Seating

Silver Aluminum Bar Table 32''x 32'' with Umbrella Hole + 4 Barstools


product price: $855.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed specifically for outdoor use this combo makes an excellent addition to restaurants bar patios and other outdoor entertainment areas such as banquets and luaus. Its lightweight construction allows you to easily move it around your outdoor setting for the best possible view. The 42'' height allows guests to stand comfortably while enjoying their drinks or meal while also having the option to sit. Your guests will love the opportunity to enjoy the temperate weather with the convenience and comfort of this table set! UVResistant Finish : The smooth surfaces of the table and chairs feature a silver color that's sure to induce a lively atmosphere and complement the warm summer sky. Thanks to its UVresistant finish the color won't fade over time when left in the sun for longer periods. Durable Construction : Both this table and its chairs are made of powdercoated aluminum which is tough enough to resist weather and corrosion. The chairs also feature a durable 300 lb. capacity. Place them on your patio and let your guests enjoy! Sturdy Pedestal Base : This table features a pedestal base that allows it to stand firm on your patio. Its black glides make it easy to maneuver and protect the surface it stands on from scratching. BuiltIn Umbrella Hole : A builtin umbrella hole allows the table to be paired with a compatible umbrella sold separately to add shade at your restaurant or cafe. Slotted Design : The slotted design of the chair allows for excellent airflow to keep guests cool while they dine and prevents the table from overheating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.