Shop All Patio Dining Chairs & Stools
Lancaster Table & Seating
Sangria Powder Coated Aluminum Outdoor Arm Chair
Mfr # 427CALUARMSG
Zoro # G611630723
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CALUARMSG
- Zoro # G611630723
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Provide a comfortable seating option for your outdoor seating areas with this powder coated aluminum outdoor arm chair. Designed specifically for outdoor use this chair is great for restaurant or bar patios and decks. And since it features a bright powder coated finish it's great for themed outdoor entertainment areas or luaus! Your guests will love the opportunity to enjoy the temperate weather with the convenience and comfort of this chair. Sleek Durable Finish : This chair is made of powdercoated aluminum that's durable enough to resist weather and corrosion. Its smooth surface features a fun sangria color that's sure to induce a lively atmosphere and complement the decor of your outdoor space! Thanks to its UVresistant finish the color won't fade over time even when left in the sun for longer periods. Lightweight and Strong : For your convenience this chair has a weight capacity of up to 300 lb. It's also lightweight so that you can easily move it around your patio as needed. Comfortable Arm Rests : Customers can get comfortable in this chair! It is equipped with two arm rests for maximum relaxation and the arm rests also make it easy to slide the chair closer to a table. Conveniently Stackable : When you need to store your patio furniture away at the end of the season this chair is conveniently stackable to help save space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO CHAIR RACK, BLACK, HOOKS OVER LADDER STYLE (51490)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-4, 4 Ply (CT1011)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 150 lb. (1NXA8)
- DEWALT 0.080 in x 50 ft Trimmer Line (DWO1DT801)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- VIFAH Bradley Outdoor Patio Wood Garden Stacking Armchair, 2PK (V1806)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Yellow, PK 4 (QI004227.YL.4)
- Lancaster Table & Seating Patio Dining Chairs & Stools