Shop All Counter Height Stools
Lancaster Table & Seating
Mahogany Finish Wood Window Back Stool with Taupe Vinyl Seat - Detached Seat
Mfr # 164BWWMVTPKD
Zoro # G811122103
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BWWMVTPKD
- Zoro # G811122103
- Country of Origin China
- Category Counter Height Stools
Description
Seat your guests in comfort and style with this Lancaster Table & Seating mahogany finish wood window back bar stool with taupe vinyl seat. This bar stool's sleek padded seat and stylish mahogany finish combine with its attractive wooden frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. At an ideal height for both bar and raised table seating this bar stool is a versatile option for any restaurant bar deli or coffee shop.**This bar stool's European beechwood frame provides unmatched durability in your dining room. It can hold up to 350 lb. of weight thanks to the sturdy frame and supports under the seat. Beechwood stands up better to daily use and is able to better resist gouging and chipping compared to other types of wood. Additionally the smooth surface on this bar stool provides a natural wood feel while the elegant mahogany finish offers the ultimate in style.**This bar stool also features a window back design that's contoured to provide extra support to your customers' upper backs. Plus this design gives it a unique visual appeal making it perfect for both upscale and casual decor as well as anything in between. The 2 1/2'' thick taupe vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fire-retardant foam for added safety.**The gold-plated footrest gives customers a place to rest their feet and helps keep the frame from getting scratched. Each leg comes with an integrated glide to protect your floors from scuffing. To save you money this bar stool is shipped with the seat detached. This bar stool requires light assembly by screwing in the seat to the frame.**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/2''*Height: 44 1/8''*Capacity: 350 lb.**Seat Dimensions:*Seat Width: 17 1/2''*Seat Depth: 17''*Seat Height: 30 15/16''*Seat Thickness: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- MASTER LOCK MasterLock® Wall Mount Group Lock Box With Window, Red, S3502 (S3502)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- BORAAM Boraam 94124 24 in. Square Rush Stool - Oak (94124)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- Lancaster Table & Seating Counter Height Stools