Shop All Counter Height Stools
Lancaster Table & Seating
Mahogany Finish Wood Window Back Stool with Mahogany Wood Seat - Detached Seat
Mfr # 164BWWMWMHKD
Zoro # G311122146
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BWWMWMHKD
- Zoro # G311122146
- Country of Origin China
- Category Counter Height Stools
Description
Seat your guests in comfort and style with this Lancaster Table & Seating mahogany finish wood window back bar stool with mahogany wood seat. This bar stool's sleek seat and stylish mahogany finish combine with its attractive wooden frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. At an ideal height for both bar and raised table seating this bar stool is a versatile option for any restaurant bar deli or coffee shop.**This bar stool's European beechwood frame provides unmatched durability in your dining room. It can hold up to 350 lb. of weight thanks to the sturdy frame and supports under the seat. Beechwood stands up better to daily use and is able to better resist gouging and chipping compared to other types of wood. Additionally the smooth surface on this bar stool provides a natural wood feel while the elegant mahogany finish offers the ultimate in style.**This bar stool also features a window back design that's contoured to provide extra support to your customers' upper backs. Plus this design gives it a unique visual appeal making it perfect for both upscale and casual decor as well as anything in between. The durable mahogany wood seat is easy to clean and maintain and it offers style and convenience in any establishment!**The gold-plated footrest gives customers a place to rest their feet and helps keep the frame from getting scratched. Each leg comes with an integrated glide to protect your floors from scuffing. To save you money this bar stool is shipped with the seat detached. This bar stool requires light assembly by screwing in the seat to the frame.**Overall Dimensions:*Width: 17''*Depth: 18 1/2''*Height: 44 1/8''*Capacity: 350 lb.**Seat Dimensions:*Seat Width: 17''*Seat Depth: 16 5/8''*Seat Height: 29 5/8''*Seat Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool w/Back (CH-31320-24GB-SIL-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- Lancaster Table & Seating Counter Height Stools