Shop All Patio Cushions & Pillows
Lancaster Table & Seating
Mahogany Finish Wood Seat for Wood Frame Chairs and Bar Stools
Mfr # 164CUSHWDMAH
Zoro # G311127875
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CUSHWDMAH
- Zoro # G311127875
- Country of Origin China
- Category Patio Cushions & Pillows
Description
This Lancaster Table & Seating mahogany finish wood seat directly replaces the seat on your existing Lancaster Table & Seating wood frame ladder back window back and diamond back chair or bar stool. It provides guests with a comfortable place to sit during their meals. This mahogany wood seat provides exceptional comfort for your guests and it's also durable and easy to clean! Its attractive mahogany color is sure to add style to any setting.**You can use this wood seat to replace a worn-out seat on your chair or bar stool. It is also a great option for easily changing the aesthetics of any establishment! For quick and simple assembly this seat attaches easily to the chair or bar stool frame with the necessary hardware sold separately.**Overall Dimensions:*Width: 17''*Depth: 16 5/8''*Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- NYLGLO Canada Flag, 5x8 Ft, Nylon (191343)
- CLASSIC ACCESSORIES Class C RV Cover, 23 ft-26 ft, Black/Grey/White (80-377-101601-EX)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW3)
- LANCASTER TABLE & SEATING Blue Chaise Cushion with Pillow (427CHASECUBL)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- Lancaster Table & Seating Outdoor Chairs