Lancaster Table & Seating

LT Excalibur 36'' Round Dining Table, Canyon Painted Metal Finish, Cross Base Plate.


product price: $404.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a unique rustic appeal to your dining area with this Lancaster Table & Seating Excalibur 36'' round dining height table with textured canyon painted metal finish and cross base plate. Coming with an eco-friendly laminate table top fashioned from compression molded wood in addition to a compatible standard height base column and cross plate this item provides a dependable yet distinct aesthetic that simply can't be duplicated. While its textured canyon painted metal finish offers the beautiful look of solid wood with a subtle intriguing texture the stamped steel base column and cross plate are bound to supply enhanced stability. Plus the table top's UV- and weather-resistant design is built to withstand the elements making it the perfect indoor or outdoor option that your guests can rely on.Built to deliver long-lasting performance at an unbeatable price this item is a necessary investment for any foodservice facility wishing to strike the ideal balance between style and function. In addition to its UV- and weather-resistant design this set's impressive table top also boasts superior scratch and impact resistance for increased longevity. It's even impervious to cigarette burns and stains which can help to mitigate replacement costs incurred by clumsy customers. The table top requires minimum maintenance as well enabling you to boost the efficiency of your cleaning process and encourage a quicker turnover rate.This set's eye-catching table top is accented and supported by the included base column. Featuring a sturdy stamped steel construction this column allows you to extend your table top to a comfortable standard height. Additionally at the base of the table a 30'' x 30'' stamped steel cross plate helps to prevent the table from wobbling to maintain better stability and balance. This set also comes with screw hardware for fast assembly and 4 floor glides that will prevent the cross base from scratching your floors. Whether you're looking to revamp your restaurant's front-of-house space or enhance the appearance of your cafe patio or deck this set will spotlight the beauty of nature while focusing on an elegant dining experience in order to bring you the best of both worlds! The set ships unassembled with hardware included.Overall Dimensions:Diameter: 36''Height: 29 11/16''Thickness: 11/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.