Shop All Folding & Event Tables
Lancaster Table & Seating
LT 48'' Round Granite White Heavy-Duty Blow Molded Plastic Folding Table W/ 4 White Folding Chairs
Mfr # 384YCZ484KIT
Zoro # G211578289
product price: $385.99
/ea
Free Shipping & Returns
$385.99
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
- Brand Lancaster Table & Seating
- MFR # 384YCZ484KIT
- Zoro # G211578289
- Country of Origin China
- Category Folding & Event Tables
Description
This complete set is versatile enough for both casual and more formal professional settings making it an economical choice for any business. Including a folding table and 4 matching chairs this set provides you with everything you need to easily offer guests a place to sit learn converse with others or enjoy a meal. Plus they can be used both indoors as well as outdoors! Durable Polyethylene Construction : This folding table as well as the chairs' seats and backs are made with durable highimpact polyethylene which makes it perfect for both indoor and outdoor events and easy to clean. Because these surfaces will not crack peel chip or rust this set is sure to be a costeffective and lighter weight alternative to wooden folding tables and chairs for a longlasting addition to your inventory. HeavyDuty Steel Frame : The table and chairs have heavyduty powdercoated steel frames for superior strength. Each chair features an ample 250 lb. weight capacity and the table is built to support the weight of your heaviest chafing dishes and platters. Rubber Foot Cap : For additional convenience the pieces of this set boast rubber foot caps to protect floors from scratches and scuffs while also offering improved traction. Compact Storage : After your banquet conference lesson or meeting is over the table and chairs can be folded flat for compact storage.
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
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- LANCASTER TABLE & SEATING LT 60'' Round Granite White Heavy-Duty Blow Molded Plastic Folding Table W/ 8 White Folding Chairs (384YCZ608KIT)
- FLASH FURNITURE 33.5 W, 33.5 L, 27.75 H, Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl Top, Black (3-JB-2-GG)
- ESSENTIAL Table, Tablet Side, 19-1/2" W, 25.75" H, Black (91124)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3096)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- Lancaster Table & Seating Folding & Event Tables