Shop All Bar & Counter Height Tables
Lancaster Table & Seating
LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate
Mfr # 349C483S522B
Zoro # G711518167
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 349C483S522B
- Zoro # G711518167
- Country of Origin United States
- Category Bar & Counter Height Tables
Description
Beautify your deck or patio while providing a comfortable spot for guests to relax with this POLYWOOD Vineyard PWS357-1-GY 5-piece Slate Grey bench and rocking chair set. This set features simple classic styling that is sure to add a charming touch to any outdoor space. This set provides everything you need to set up a complete area where guests can relax and enjoy an appetizer cocktail or even a book! It includes 1 Vineyard garden arm chair 1 Vineyard 48'' bench 1 Vineyard porch rocking chair 1 Newport 18'' end table and 1 Newport 22'' x 36'' coffee table. Each simple yet stylish piece in the set is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Grey coloring running throughout the high-density polyethylene material you can be sure the attractive finish won't fade over time. Each piece is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances they are also incredibly easy to clean with just soap and water. Both tables ship fully assembled; minimal assembly is required for the bench and chairs.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Vineyard bench- 1 Vineyard garden arm chair- 1 Vineyard porch rocking chair- 1 Newport coffee table- 1 Newport end tableBench Dimensions:Width: 48 1/2''Depth: 24''Height: 35 1/4''Seat Width: 43''Seat Depth: 17 1/4''Seat Height: 17 1/4''Arm Chair Dimensions:Width: 25 1/2''Depth: 24''Height: 35 1/4''Seat Width: 20''Seat Depth: 17 1/4''Seat Height: 17 1/4''Rocking Chair Dimensions:Wi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- LANCASTER TABLE & SEATING Lancaster Table: Walnut-finished bar height table with cross base plate. (42724RDWA22B)
- LANCASTER TABLE & SEATING LT 24'' Round Reversible White Birch/Ash Standard Height Table Kit (349B24RS18RS)
- LANCASTER TABLE & SEATING 24'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish (3492424CLM37)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3492424CLG37)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Letizia Finish and Cross Base Plate. (42736RDLZ30B)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- Lancaster Table & Seating Bar & Counter Height Tables