Shop All Bar & Counter Height Tables
Lancaster Table & Seating
LT 30 x 30'' Reversible White/Slate Gray Bar Height Table Kit - 22'' Plate
Mfr # 349G30SS222B
Zoro # G511578378
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 349G30SS222B
- Zoro # G511578378
- Country of Origin United States
- Category Bar & Counter Height Tables
Description
Create an inviting outdoor retreat with this POLYWOOD Vineyard Mahogany / Spiced Burlap 4-piece deep seating patio set with small tables. Perfect for seating up to 3 people this set includes 1 Newport 18'' square end table 1 Newport 36 '' x 22 1/4'' coffee table 1 Vineyard deep seating settee and 1 Vineyard deep seating chair. POLYWOOD's Vineyard Collection has a charming traditional design that allows it to complement a variety of outdoor settings. For your guests' ultimate comfort this set features extra-deep seats ample armrests and gently reclined back rests. The support seat cushions and buttoned-back pillows are sure to provide a cozy gathering room feel on your patio or porch. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the set's Mahogany color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. This set ships with some assembly required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Newport 18'' square end table- 1 Newport 36'' x 22 1/4'' coffee table- 1 Vineyard deep seating settee- 1 Vineyard deep seating chairEnd Table Dimensions:Width: 18''Depth: 18''Height: 17''Coffee Table Dimensions:Width: 36''Depth: 22 1/4''Height: 17''Settee Dimensions:Width: 51 1/2''Depth: 33 1/4''Height: 31 1/2''Chair Dimensions:Width: 28 1/2''Depth: 33 1/4''Height: 31 1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- LANCASTER TABLE & SEATING 25'' x 4'' Standard Height Table Base Column for Stamped Steel Line (164STBCOL425)
- LANCASTER TABLE & SEATING Silver Aluminum Bar Table 32''x 32'' with Umbrella Hole + 4 Barstools (4273232TBU4S)
- LANCASTER TABLE & SEATING LT Excalibur 27.5'' x 47.2'' Rectangular Bar Table with Letizia Finish and Two Outdoor Base Plates. (427TB522B3LE)
- LANCASTER TABLE & SEATING LT Bar Height Table W/ 24'' Round Reversible Walnut / Oak Table Top and Cross Cast Iron Base Plate (349C24RW222B)
- LANCASTER TABLE & SEATING LT Excalibur 36'' Round Counter Height Table with Smooth Versilla Finish and Cross Base Plate (42736RDVE30C)
- LANCASTER TABLE & SEATING LT 30'' x 60'' Reversible Gray/White Laminated Bar Height Table Top and Base Kit W/ 5'' x 22'' Base (349C603G522B)
- SUNSET TRADING Sunset Trading DLU-ADW4242CB-AW Round Drop Leaf Pub Table - Antique White with Chestnut Top (DLU-ADW4242CB-AW)
- Lancaster Table & Seating Bar & Counter Height Tables