Shop All Breakroom & Cafeteria Tables
Lancaster Table & Seating
LT 30'' Square Standard Height Recycled Wood Table - Espresso Finish, Cast Iron Base
Mfr # 349D3030ESXB
Zoro # G511578132
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 349D3030ESXB
- Zoro # G511578132
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Description
Whether you run a trendy restaurant pub or cafe the Lancaster Table & Seating square standard height recycled wood butcher block table is the perfect chic and ecofriendly solution for your business. An attractive tabletop with a standard diningheight base this table provides you with everything you need to set up and complete the look of your dining area. Since this product has a 30'' surface your guests can comfortably spread out at the table while using it. EcoFriendly Trendy Design : A beautiful array of natural wood species including beech birch pine ash and oak combine with a dark and rich espresso stain to create a unique piece made from recycled wood. The top is not only more environmentally friendly than models made from farmed wood but it also provides your establishment with a distinct aesthetic that can't be duplicated. Durable Lightweight Construction : The 3/4'' solid wood strips are affixed to 1/2'' plywood for exceptional durability and stability. A 2'' thick solid wood border surrounds the perimeter of the table giving the appearance of a thicker table while maintaining a lightweight composition. It is specially designed to provide you with a dining option that will look fantastic and deliver longlasting performance at an unbeatable price. Reliable Column Reinforced Base : A 25'' high black powdercoated steel column and rod extends the table to bar height. It is connected to the table top via a black powdercoated 10'' spider attachment. At the base of the table a 22'' x 22'' black powdercoated base plate helps to prevent the table from wobbling ensuring stability and balance. A 12piece floor glide and screw hardware kit attaches to the base further assisting in leveling the table while preventing the base from scratching the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- LANCASTER TABLE & SEATING LT 30 Round Standard Height Recycled Wood Table - Espresso Finish, Cast Iron Base (349D30RDESXB)
- LANCASTER TABLE & SEATING LT 36 Round Standard Height Recycled Wood Table - Espresso Finish, Cast Iron Base (349D36RDESXB)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHCM44GY)
- FINE-LINE Pneumatic Adjustable Round Pedestal Table - 42 x 31.5 in. (FI377053)
- KEE Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, 48 W, 48 L, 29 H, Maple (TB48RNDPLBPBK47BY)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 36", 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-MAHTB-TR24-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18VRT-BK-GG)
- Lancaster Table & Seating Breakroom & Cafeteria Tables