Lancaster Table & Seating

LT 30'' Square Bar Height Recycled Wood Table - Vintage Finish


product price: $417.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you're looking for a table top that spotlights the beauty of nature while also focusing on an elegant dining experience this table is the best of both worlds. This table's 30 length is perfect for seating 24 guests comfortably and its durable yet lightweight design provides you with a dining option that will look fantastic and deliver longlasting performance at an unbeatable price. Unique Natural Design : The butcher block style top highlights the natural beauty of different wood species. Beech birch pine ash and oak all contrast with one another providing an attractive blend of grains and shades. With a vintage stain each strip of wood accepts the stain differently giving a uniform appearance while simultaneously allowing each unique species to stand out. Trustworthy Durability : Composed of 3/4'' solid strips the wood is affixed to 1/2'' plywood for increased structural durability and stability. A 2'' thick solid wood border surrounds the perimeter of the table giving the appearance of a thicker table while remaining lightweight. Secure Construction : A 37 1/2'' high steel column and rod extends the table top to bar height and is connected to the table top via a black powdercoated 10'' spider attachment that resists damage. Sturdy Base : A 22'' x 22'' black base plate helps to prevent the table from wobbling while a 12piece floor glide and screw hardware kit attaches to the base to keep the table level and protect floors. Environmentally Friendly : Because it's made from recycled wood this table top is more environmentally friendly than models made from farmed wood making it a sustainable choice your business can feel good about. This table comes unassembled to save you on shipping costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.