Lancaster Table & Seating

LT 30'' Round Reversible Cherry / Black Laminated Bar Height Table Top and Base Kit with 22'' Plate


product price: $292.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an inviting outdoor retreat with this POLYWOOD Vineyard Sand / Ash Charcoal 6-piece deep seating patio set. Perfect for seating up to 6 people this set includes 2 Newport 18'' square end tables 1 Newport 36 '' x 22 1/4'' coffee table 1 Vineyard deep seating settee 1 Vineyard deep seating sofa and 1 Vineyard deep seating chair. POLYWOOD's Vineyard Collection has a charming traditional design that allows it to complement a variety of outdoor settings. For your guests' ultimate comfort this set features extra-deep seats ample armrests and gently reclined back rests. The support seat cushions and buttoned-back pillows are sure to provide a cozy gathering room feel on your patio or porch. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the set's Sand color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. This set ships with some assembly required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 2 Newport 18'' square end tables- 1 Newport 36 '' x 22 1/4'' coffee table- 1 Vineyard deep seating settee- 1 Vineyard deep seating sofa- 1 Vineyard deep seating chairEnd Table Dimensions:Width: 18''Depth: 18''Height: 17''Coffee Table Dimensions:Width: 36''Depth: 22 1/4''Height: 17''Settee Dimensions:Width: 51 1/2''Depth: 33 1/4''Height: 31 1/2''Sofa Dimensions:Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.