Shop All Bar & Counter Height Tables
Lancaster Table & Seating
LT 24'' Round Reversible White Birch/Ash Standard Height Table Kit
Mfr # 349B24RS18RS
Zoro # G211578135
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 349B24RS18RS
- Zoro # G211578135
- Country of Origin United States
- Category Bar & Counter Height Tables
Description
Keep your daycare center or early learning facility organized with this Jonti-Craft Baltic Birch 0769JC 48'' x 15'' x 35 1/2'' mobile wood adjustable straight-shelf storage cabinet with 2'' lip. This large storage unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! With 2 adjustable straight shelves and 1 fixed bottom shelf this cabinet is useful for storing an ample amount books puzzles board games toys and other educational materials. Plus its 2'' lip around the top of the cabinet prevents toys or supplies from falling backwards to keep your floors clean and free of dangerous tripping hazards.Boasting a Jonti-Craft KYDZStrong design this cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT FARMS Tiki Lemongrass Citronella Torch Fuel Yellow 100 oz (1216006)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- LANCASTER TABLE & SEATING 24'' Square Antique Walnut Solid Wood Live Edge Bar Height Table (3492424CLW37)
- LANCASTER TABLE & SEATING 37.5 Bar Height Table Base Column and Rod (164TCOLROD37)
- LANCASTER TABLE & SEATING LT 30 x 30'' Reversible White/Slate Gray Bar Height Table Kit - 22'' Plate (349G30SS222B)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- Lancaster Table & Seating Bar & Counter Height Tables